Zoro Select
Wood Screw, #14, 2 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK
Mfr # 898222-PG
Zoro # G2641466
$26.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #14
- Head Type Flat
- Drive Slotted
- Drive Size 7/16 in
Explore More Products
- ZORO SELECT Wood Screw, #14, 1-3/4 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK 898220-PG
- ZORO SELECT Wood Screw, #14, 1 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK WSFI-1401000-100P
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Zinc Plated Steel Flat Head Torx Drive, 4500 PK 0824DTF17D
- ZORO SELECT Wood Screw, #12, 1-1/2 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK WSRI-1201500-100P
- ZORO SELECT Wood Screw, #4, 1/2 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK U25880.011.0050
- ZORO SELECT Wood Screw, #9, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK WPFI0-901500-100P
- ZORO SELECT Wood Screw, #10, 4 in, Zinc Plated Steel Flat Head Torx Drive, 500 PK 1064DTF17D
- ZORO SELECT Wood Screw, #6, 5/8 in, Black Oxide Steel Pan Head Phillips Drive, 10000 PK 0610DPPDB
- ZORO SELECT Wood Screw, #12, 2 in, Zinc Plated Steel Round Head Phillips Drive, 1000 PK 1232DPR
- ZORO SELECT Wood Screw, #10, 2 in, Zinc Plated Steel Flat Head Square Drive, 100 PK U25140.019.0200
- GRK FASTENERS STRC SCRW STR #10X2-1/2 in. RSS12133
- Zoro Select Self-Tapping Screws