Marson
Nosepiece, 4mm, Steel
Mfr # 39274
Zoro # G2641527
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Internal Thread Size 4mm
- Material Steel
- For Use With Thread Setting Tools
- Product Type Nosepiece
- Compatible Internal Thread Size M4
Explore More Products
- MARSON Mandrel & Nosepiece, 1/4-20, Steel 34617
- MARSON Mandrel, 6-32, Steel 39254
- MARSON Mandrel & Nosepiece, 10-32, Steel 34616
- MARSON Mandrel & Nosepiece, 10-24, Steel 34615
- MARSON Mandrel & Nosepiece, 5/16-18, Steel 34618
- MARSON Mandrel & Nosepiece, 6mm, Steel 34626
- MARSON Threadsetter, Heavy Duty, 325-Rn M34604
- LOKSERT Key-Locking Insert Install Tool, 1/4" 3600-250T
- ZORO SELECT Head Set, 1/4-20, 2.5in, FLEX-5P/S FL5-HS-2520
- STANLEY ENGINEERED FASTENING Install Tool, Tangless Gage Style, 2-56 7571-02B
- ZORO SELECT Mandrel, Coarse, M3, For Use With 5TUW4 5TUW9
- Marson Thread Insert Tools