Milwaukee Valve
1" Threaded Low Lead Bronze Swing Check Valve
Mfr # UP509 1
Zoro # G2641843
Free Shipping & Returns
$117.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type Threaded
- Connection FNPT
- Body Material Bronze
- Cap to Inlet Center 2 in
Explore More Products
- MILWAUKEE VALVE 1/2" Threaded Low Lead Bronze Spring Check Valve UP548T 1/2
- MILWAUKEE VALVE 3/4" FNPT Bronze Swing Y Check Valve 515Y 3/4
- MILWAUKEE VALVE 2" Solder Bronze Swing Y Check Valve 1509Y 2
- MILWAUKEE VALVE 2" FNPT Bronze Swing Check Valve 510T 2
- MILWAUKEE VALVE 2-1/2" FNPT Bronze Swing Check Valve 509 2 1/2
- MILWAUKEE VALVE 1" FNPT Bronze Swing Check Valve 509 1
- MILWAUKEE VALVE Swing Check Valve, 5.31 in Overall L 509-P2 - 12
- MILWAUKEE VALVE 3/8" Threaded Low Lead Bronze Spring Check Valve UP548T 3/8
- MILWAUKEE VALVE 8" Flanged Cast Steel Swing Check Valve 1570 CB2 8
- PLAST-O-MATIC 1/2" FNPT PVC Disc Check Valve CKD050V-PV
- B & K Check Valve Pvc 3/4Solv 101-604
- Milwaukee Valve Valves