Shop Alternate Products
This Product is Discontinued
Zoro Select
1/2" FNPT PVC Ball Valve Inline (Discontinued)
Mfr # 2271890
Zoro # G2642062
This Product is Discontinued
Key Features
- Pipe Size 1/2"
- Body Material PVC
- Body Style Inline
- Ball Material PVC
- Connection Type FNPT x FNPT