Shop Alternate Products
This Product is Discontinued
Dormer
Jobber Drill Bit, 1/16In, TiN Coated, A012 (Discontinued)
Mfr # A0121/16
Zoro # G2642081
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Inch
- Drill Bit Size 1/16"
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material HSS