Aro
FRL, 1/2 In. NPT, 150 cfm, 150 psi
Mfr # C38341-800
Zoro # G2642577
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Guard
- Pipe Size 1/2" NPT
- Max. Pressure 150 psi
- Bowl Size 1.9 oz.
- Overall Height 9 15/16 in
Explore More Products
- ARO Cmbtn, 1500Srs, Npt, C38221-811 C38221-811
- ARO Air Regulator, 1 In. NPT, 290 cfm, 250 psi R37461-100
- ARO Filter/Regulator/Lub., 3/8" NPT, 99 cfm C38331-810
- ARO Filter/Regulator/Lubricator, 208 cfm C38461-610
- ARO Fltr, 1000Srs, Npt, F35121-321 F35121-321
- ARO Filter/Regulator/Lubricator, 0 to 140 psi C38231-610
- ARO Cmbtn, 1000Srs, Bsp, C381A1-800 C381A1-800
- ARO Fltr, 3000Srs, Npt, F35451-421 F35451-421
- ARO Filter/Regulator/Lubricator, 58 cfm C38221-600
- ARO Filter/Regulator/Lubricator, 44 cfm C38121-600
- TOJA GRID Trio Black Steel Mounting Bracket 14 Ga. 10.75 in. L G021030MB1
- Aro Filter, Regulator, Lubricator