Ntn
Pillow Block Bearing, Ball, 1-1/4" Bore
Mfr # UELP207-104D1W3
Zoro # G2644905
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 5 in
Explore More Products
- NTN Pillow Block Bearing, Ball, 1/2" Bore UCP201-008D1
- NTN Mounted Unit Cast Iron UCP206-19 1-3/16
- NTN Pillow Block Bearing, Ball, 1-3/4" Bore UCPX-1.3/4M
- NTN Pillow Block Bearing, Ball, 3" Bore UCPX-3M
- NTN Pillow Block Bearing, Ball, 2-7/16" Bore UELP-2.7/16M
- NTN Pillow Block Bearing, Ball, 1-3/4" Bore UCP209-112D1
- NTN Mounted Unit Cast Iron UELP207-106D1 W3
- NTN Mounted Unit Cast Iron, Wide Inner Ring, Set Screw Type, Pillow Block Housing UCP313-208D1
- NTN Bearing PartsPluMMer Blocks FY3443MI356ZX1
- MOLINE BEARING Pillow Block Brg, 1 11/16in Bore, Cst Iron 19321111
- NTN Mounted Unit Cast Iron UCP209-111
- Ntn Pillow Block Bearings