Abb Installation Products
Mastic Tape, 6 mil, 3" x 5", Black, PK10
Mfr # AC5X3
Zoro # G2645876
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Black
- Tape Width 3 in
- Tape Length 5 in
- Performance Temp. Up to 120 Degrees F
- Material Backing: Vinyl; Adhesive: Rubber
Explore More Products
- ABB INSTALLATION PRODUCTS Mastic Tape, 6 mil, 7" x 5", Black, PK10 AC5X7
- ABB INSTALLATION PRODUCTS Mastic Tape, 6 mil, 7-1/2" x 8-1/2", PK5 AC85X75
- ABB INSTALLATION PRODUCTS Mastic Tape, 6 mil, 10-1/2" x 8-1/2", PK5 AC85X105
- 3M Elec Tape, 60 ft Lx3/4 in W, 6 mil, Red 165RD4A
- SCOTCH 3M™ 2155 Rubber Splicing Electrical Tape, 30 Mil, 3/4" x 22', Black, 10/Case T964215510PK
- HHIP 10 Piece Pack Of 3/4" X 60 Ft Electrical PVc Tape 8070-0015
- AUDIOP AUDIOP ET11 .75 in. x 60 ft. Electrical Tape - Pack of 10 ET11
- 3M VINYL ELECTRICAL TAPE 3/4 X 66' WHITE 3M10828
- 3M Electrical Tape, 2 mil, 1/2" x 72 yd., Yellow 3M 1318-2 0.5" x 72 yds Yellow
- SCOTCH 0 Electrical Tape, 66 ft L, 34 in W, PVC Backing, Black 6132
- ER TAPE Self-Fusing Tape, 1x432 in, 20 mil, Yellow GL20Y67000
- Abb Installation Products Electrical Tapes