Westward

Set, Drill And Tap, 18pcs


$107.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tap Dimension Type Inch, Machine
  • Measurement System Fractional Inch, Letter, Wire
  • Size Range #6 to 1/2 in
  • Tap Material High Speed Steel
  • Drill Bit Material High Speed Steel
See all product information