Rotor Clip
External Retaining Ring, Steel Zinc Yellow Finish, 1-1/8 in Shaft Dia, 25 PK
Mfr # SH-112ST ZD
Zoro # G2646935
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- For Bore Diameter Not Applicable
- Material Steel
- Finish Zinc Yellow
- Thickness 0.05 in
Explore More Products
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-1/2 in Shaft Dia, 25 PK SH-150ST ZD
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-3/16 in Shaft Dia, 25 PK SH-118ST ZD
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-3/8 in Shaft Dia, 25 PK SH-137ST ZD
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2 in Shaft Dia, 10 PK SH-200ST ZD
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1 in Shaft Dia, 50 PK SH-100ST ZD
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 1/2 in Shaft Dia, 100 PK E-50ST ZD
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 2-1/2 in Shaft Dia SH-250
- ROTOR CLIP External Retaining Ring, Stainless Steel Plain Finish, 2.938 in Shaft Dia SH-293-SS
- ROTOR CLIP External-E E-Clip, Stainless Steel Plain Finish, 0.313 in Shaft Dia RE-031-SS
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 25 mm Shaft Dia, 25 PK DSH-25ST PA
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 8 mm Shaft Dia, 10 PK DSH-8SA
- Rotor Clip External Retaining Rings