Ntn
Radial Ball Bearing, Open, 50mm Bore Dia
Mfr # 6310C3
Zoro # G2648457
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Open
- Cage Material Steel
- Bore Dia. 50 mm
- Seal/Shield Type Open
Explore More Products
- NTN NTN 6207, RadialDeep Groove Ball Bearing 35 Mm Id X 72 Mm Od X 17 Mm W Open 6207
- NTN NTN BL307, RadialDeep Groove Ball Bearing 35 Mm Id X 80 Mm Od X 21 Mm W, Open BL307
- NTN Disc Bearing, Flanged, 1.5 In. Bore FD209RE
- NTN Radial/Deep Groove Ball Brg - 130 Mm Id X 200 Mm Od X 33 Mm W; Double Shielded 6026ZZC3
- NTN NTN 607Z, RadialDeep Groove Ball Bearing 7 Mm Id X 19 Mm Od X 6 Mm W Single Shielded 607Z
- NTN Radial/Deep Groove Ball Brg - 20 Mm Id X 52 Mm Od X 15 Mm W; Double Sealed 6304 LLB
- NTN RadialDeep Groove Ball Brg 40 Mm Id X 52 Mm Od X 7 Mm W Double Sealed, 6808JRLLB 6808JRLLB
- NTN RadialDeep Groove Ball Brg 85 Mm Id X 150 Mm Od X 28 Mm W Double Sealed, 6217LLB C3 2A 6217LLB C3 2A
- NTN Radial/Deep Groove Ball Bearing - 105 MM Id X 190 MM Od X 36 MM W; Single Shielded 6221ZC3
- TRITAN Radial Ball Bearing, PS, 35mm, 6207-2RS 6207 2RS/C3 PRX
- NOBLES/TENNANT BEARING - BALL 6204-2RS - 20 X 47 X 14 46390
- Ntn Radial Ball Bearings