Zoro Select
M6-1.00 x 45 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 50 PK
Mfr # M24520.060.0045
Zoro # G2649151
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Type Cheese
- Drive Slotted
- Material Steel
- Finish Zinc Plated
Explore More Products
- ZORO SELECT M6-1.00 x 70 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 10 PK M24520.060.0070
- ZORO SELECT M4-0.70 x 60 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 50 PK M24520.040.0060
- ZORO SELECT M3-0.50 x 5 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK M24520.030.0005
- ZORO SELECT #4-40 x 21/64 in Phillips Flat Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK 5GLZ0
- ZORO SELECT #8-32 x 1 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK U24211.016.0100
- ZORO SELECT 1/4"-20 x 3/8 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK U51120.025.0037
- ZORO SELECT M8-1.25 x 20 mm Phillips Flat Machine Screw, Plain Stainless Steel, 250 PK M820MPF188
- ZORO SELECT #8-32 x 7/16 in Slotted Pan Machine Screw, Zinc Plated Steel, 7000 PK 0807ESP
- ZORO SELECT Wide Flange Head Machine Screw ZF0138
- USA INDUSTRIALS #4-40 x 1/2 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK ZSCRW-334
- ZORO SELECT #10-32 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24212.019.0051
- Zoro Select Machine Screws