Techflex
Braided SleevIng, 2.000 In., 50 ft., Black
Mfr # PTN2.00BK50
Zoro # G2649421
$63.60
7% off
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PET
- Wire and Cable Sleeving Closure Type No Closure
- Expandable Yes
- Length 50 ft
- Color Black
Explore More Products
- TECHFLEX Braided Sleeving, 1.000 In., 50 ft., Black HWN1.00BK50
- TECHFLEX Braided Sleeving, 2.000 In., 25 ft., Black NHN2.00BK25
- TECHFLEX Sleeving, 3/4 In Heat Resistant, Red, 50 Ft FIN0.75RD50
- TECHFLEX Braided Sleeving, 1.250 In., 10 ft., Black, Wall Thickness: 0.025 in PTN1.25BK10
- TECHFLEX Exhaust/Header Wrap, 2" x 50 ft., Natural HFN2.00NT50
- TECHFLEX Sleeving, 3 In Heavy Wall, Black, 50 Ft HWN3.00BK50
- TECHFLEX Dura Braid 3/4", Black Nylon Sleeving DBN0.75BK
- TECHFLEX Insultherm HD Fiberglass 1/2", Black FGS0.50BK
- TECHFLEX Insultherm Tru-Fit Fiberglass 1", Black FGL1.00BK
- TECHFLEX Dura Braid 5/8", Black Nylon Sleeving DBN0.63BK
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/2" x 25ft- Black BS-J-SCW-050-25-BK
- Techflex Cable Sleeves