Dayton
Scrubbing Rotary Brush, 20 In. Machine
Mfr # 4NEL7
Zoro # G2649577
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Cleaning, Scrubbing
- Pad/Brush Shape Round
- Material Polypropylene
- Machine Size 20 in
- Pad/Brush Size 20 in
Explore More Products
- DAYTON Scrubbing Rotary Brush, 26 In. Machine 4NEN2
- DAYTON Scrub Brush, 15 in., Blk, Mfr. No. FANG15B 30XJ26
- 3M Buffing Pad, 20 In x 14 In, Red, PK10 5100-20x14
- 3M 3M„¢ 12" Buffing Pad, Red, 5 Per Case 61500044906
- 3M Burnishing Pad, 27 In, Tan, PK5 3500
- 3M Buffing and Cleaning Pad, 20 In, 3 3/4 in Center Hole, White, 5 Pack 4100
- 3M Cleaning and Buffing Pad, 14 In, Red, PK5 5100
- GLOBAL INDUSTRIAL 17 White Polishing Pad, 401217, 5PK 261164WH
- 3M Polishing Pad, Blue, Shape Rectangular, PK6 86027
- TOUGH GUY Scrubbing Pad, Green, Size 20" x 14", PK10 402W25
- 3M Burnishing Pad, 19 In, Pink, PK5 3600
- Dayton Floor Machine Pads