Shop Alternate Products
This Product is Discontinued
Brady
Danger Bilingual Tag, 5-3/4 x 3 In, PK25 (Discontinued)
Mfr # 66065
Zoro # G2649771
This Product is Discontinued
Key Features
- Legend Do Not Operate This Lock/Tag May Only Be Removed By
- Material Polyester
- Legend/Background Color Black, Red/White
- Height 5 3/4 in
- Width 3 in