Zoro Select
CPVC Transition Female Union, CTS, Schedule SDR-11, 3/4" Pipe Size, MNPT x CTS Hub
Mfr # TUF-007
Zoro # G2650496
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Transition Union
- Basic Pipe Fitting Material Plastic
- Fitting Schedule/Class Schedule SDR-11
- Pipe Size - Pipe Fitting 3/4"
Explore More Products
- ZORO SELECT CPVC Blind Flange, Schedule 80, 4" Pipe Size, Flanged 9853-040
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/2" x 1/2" Pipe Size, Spigot x Socket 9837-209
- ZORO SELECT CPVC Transition Bushing, CTS, Schedule SDR-11, 1" Pipe Size, IPS Spigot x CTS Hub 4140-010
- ZORO SELECT CPVC Female Adapter, Schedule 80, 1-1/4" Pipe Size, FNPT x Socket 9835-012
- ZORO SELECT CPVC Transition Fitting, Schedule 80, 3/4" Pipe Size, FNPT x Spigot 9878-007BR
- ZORO SELECT CPVC Cap, CTS, Schedule SDR-11, 1" Pipe Size, CTS Hub 4147-010
- ZORO SELECT CPVC Cap, Schedule 80, 2-1/2" Pipe Size, Socket 9847-025
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/4" x 1/2" Pipe Size, Spigot x Socket 9837-166
- ZORO SELECT CPVC Coupling, Schedule 80, 8" Pipe Size, Socket 9829-585
- ZORO SELECT CPVC Elbow, 45 Degrees, Schedule 80, 1" Pipe Size, Socket x Socket 9817-010
- LASCO FITTINGS Lasco Fittings PV429015 1.5 in. PVC Socket Coupling Schedule 40 PV429015
- Zoro Select CPVC Pipe Fittings