Solberg
Filter Element, Paper, 2 Micron
Mfr # 846
Zoro # G2650812
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Paper
- Rated Flow Rate 62
- Inside Dia. (In.) 2 3/8 in
- Outside Dia. (In.) 3 7/8 in
- Height (In.) 3 15/16 in
Explore More Products
- SOLBERG Filter Cartidge, Paper, 9-1/2 ID, 12-9/16OD 32-20
- SOLBERG Filter Element, 5micron 235P
- SOLBERG Filter Cartidge, Poly, 4-3/4 ID, 6-7/8 OD 32-17
- SOLBERG Filter Element, Paper, 2 Micron 826
- SOLBERG Filter Cartridge, Polyester, 5 Microns 32-05
- SOLBERG Filter Element, 5.75 Od 31P
- SOLBERG Pleated Filter HE230P
- SOLBERG HEPA Cartridge Filter, 129 cfm, 0.3 Micron HE230
- SOLBERG Oil Mist Filter, 1" Inlet, 24 cfm EF-FG10-103
- NUMATICS Coal Filter, 1 in, Coalescing, 3.18 lb 8653AFEP6HA000N
- SOLBERG Coalescing Cartridge Filter, 5 cfm FG5
- Solberg Compressed Air Treatment