Lab Safety Supply
Bottle, 250 mL, 8 Oz, Wide Mouth, PK12
Mfr # 6FAP1
Zoro # G2651713
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 250mL/8 oz.
- Height 117mm
- Width 51mm
- Autoclavable No
- Depth 76mm
Explore More Products
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 32 oz., Clear 6FAV6
- LAB SAFETY SUPPLY Reagent Bottle, Amber, Wide, 60 mL, PK8 5YHJ0
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack 24J906
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 4 Pack 24J877
- LAB SAFETY SUPPLY Bottle, 500 mL, 16 Oz, Wide Mouth, PK12 6FAN8
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack 24J889
- LAB SAFETY SUPPLY Bottle, Wide Mouth, 94mm H, 4 oz., PK24 52JZ57
- LAB SAFETY SUPPLY Bottle, Narrow Mouth, 305mm H, 128 oz., PK4 52JZ47
- LAB SAFETY SUPPLY Bottle, Wide Mouth, 76mm H, 1 oz., PK24 52JZ40
- QORPAK Bottle, 4 oz, PK24 GLC-01645
- GLOBE SCIENTIFIC Bottle, 170 mm H, Natural, 73 mm Dia, PK12 7000500
- Lab Safety Supply Bottles & Jars