Shop Alternate Products
This Product is Discontinued
Carlisle Foodservice
Dinner Bowl, 4.2 oz., Melamine Sunset Orange PK48 (Discontinued)
Mfr # 4304252
Zoro # G2652456
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 4.2 oz
- Overall Height 1-3/64 in
- Diameter 4-7/8 in
- Color Sunset Orange
- Material Melamine