Shop Alternate Products
This Product is Discontinued
Brad Harrison
Cordset, 5 Pin, Receptacle, Male (Discontinued)
Mfr # 4R5P06A27C300
Zoro # G2652587
This Product is Discontinued
Key Features
- Cable Length 2 ft
- Jacket Color Yellow
- End 1 Number of Pins 5
- End 1 Thread M8
- Wire Size 24 AWG