Zoro Select
M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 320 mm Length
Mfr # M07000.200.0320
Zoro # G2652721
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Screw Head Type Cylindrical
- Drive Type Hex
- Drive Size 17 mm
- Material Steel
Explore More Products
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 40 PK L07000.200.0060
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 130 mm Length, 10 PK M51050.120.0130
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 25 PK U07000.037.0225
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 40 mm Length, 100 PK M07160.050.0040
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Zinc Plated Steel, 100 mm Length, 10 PK M07160.200.0100
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK U07000.011.0050
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Steel, 45 mm Length, 25 PK M07080.160.0045
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 3-3/4 in Length, 50 PK 50C375KCS
- ZORO SELECT M12-1.25 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 25 PK M07041.120.0060
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK M07000.080.0016
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in Length, 10 PK U51060.050.0250
- Zoro Select Socket Head Cap Screws