Zoro Select
Class 10.9, M16-2.00 Flange Bolt, Plain Steel, 60 mm L, 25 PK
Mfr # M04132.160.0060
Zoro # G2653345
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Flange Type Standard
- Thread Size M16-2.00
- Head Width 21 mm
- Drive Hex
Explore More Products
- ZORO SELECT Class 10.9, M16-2.00 Flange Bolt, Plain Steel, 40 mm L, 25 PK M04132.160.0040
- ZORO SELECT Class 10.9, M16-2.00 Flange Bolt, Plain Steel, 50 mm L, 25 PK M04132.160.0050
- ZORO SELECT Class 10.9, M16-2.00 Flange Bolt, Plain Steel, 70 mm L, 10 PK M04132.160.0070
- ZORO SELECT Grade 9, 1/2"-20 Flange Bolt, Plain Alloy Steel, 1-1/4 in L, 10 PK 2FB51
- ZORO SELECT Class 8.8, M16-2.00 Flange Bolt, Zinc Yellow Steel, 38 mm L, 25 PK M01256.160.0100
- ZORO SELECT Class 8.8, M10-0.50 Flange Bolt, Zinc Plated Steel, 35 mm L, 50 PK M01258.100.0035
- ZORO SELECT Grade 5, 1/2"-13 Flange Bolt, Zinc Plated Steel, 1-1/2 in L, 150 PK B01258.050.0150
- ZORO SELECT Class 8.8, M10-0.50 Flange Bolt, Zinc Yellow Steel, 80 mm L, 50 PK M01256.100.0080
- ZORO SELECT Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1-1/2 in L, 500 PK B01258.031.0150
- MIDWEST FASTENER 5/16"-18 Flange Bolt, Chrome Plated Steel, 5/8 in L, 10 PK 75121
- ZORO SELECT Class 8.8, M8-1.25 Flange Bolt, Zinc Yellow Steel, 40 mm L, 100 PK M01256.080.0040
- Zoro Select Flange Bolts