Tb Woods
L-Jaw Coupling Hub, L095, Sint Iron, 5/8"
Mfr # L09558
Zoro # G2654163
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L095
- Keyway Size Type 3/16 in x 3/32 in
- Material - Hubs Sintered Iron
- Outside Dia. 2.11 in
- Assembled Coupling Length 2.5 in
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 1" L0951
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 7/16" L0957/16
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 1-1/8" L095118
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 1-3/8" L100138
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 1-1/2" L110112
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 1-1/8" L110118
- TB WOODS L-Jaw Coupling Hub, 1-5/8 in. Bore Dia, Alum AL150158
- TB WOODS Jaw Coupling Hub, AL095, Aluminum, 1/2", NK AL09512NK
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 20mm L11020MM
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 1-1/4" L100114
- TB WOODS L-Jaw Coupling Hub, L070, Sint Iron, 5/8" L07058
- Tb Woods Jaw Type Couplings