Maudlin Products
Tool Wrap, 321 SS, 50 Ft. L x 20 In. W
Mfr # SSFW321-20-50
Zoro # G2654407
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 321 Stainless Steel
- Length 50 ft
- Width 20 in
- Thickness 0.002 in
- Resists Chromium Carbide Precipitation During Exposure to High Temperature
Explore More Products
- MAUDLIN PRODUCTS Tool Wrap, 309 SS, 50 Ft. L x 10 In. W SSFW309-10-50
- MAUDLIN PRODUCTS Tool Wrap, 321 SS, 50 Ft. L x 10 In. W SSFW321-10-50
- MAUDLIN PRODUCTS Tool Wrap, 309 SS, 50 Ft. L x 20 In. W SSFW309-20-50
- MAUDLIN PRODUCTS Tool Wrap, 309 SS, 100 Ft. L x 10 In. W SSFW309-10-100
- MAUDLIN PRODUCTS Tool Wrap, 321 SS, 100 Ft. L x 10 In. W SSFW321-10-100
- MAUDLIN PRODUCTS Tool Wrap, 321 SS, 100 Ft. L x 20 In. W SSFW321-20-100
- PRECISION BRAND Tool Wrap, 100 Ft, 309ss 20910
- PRECISION BRAND Tool Black, Gel Kit, Blue 45326
- PRECISION BRAND Hot Melt Coating, 5lb 43010
- PRECISION BRAND Tool Wrap, 100 Ft, 321ss 20410
- PRECISION BRAND Tool Wrap, 50 Ft, 321 SS 20310
- Maudlin Products Coatings and Wrap