Durham Mfg
Sliding Drawer Cabinet Frame, 4 Drawers, 20 1/4 in W x 12 1/2 in D x 15 in H
Mfr # 310B-95
Zoro # G2654994
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 20 in
- No. of Drawers 4
- Overall Depth 12 1/2 in
- Overall Height 15 in
- Removable Dividers No
Explore More Products
- DURHAM MFG Drawer Bearing Rack 307B-95-D933
- DURHAM MFG Optional Cabinet Base, For Use With 1XHL6 311-95
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20 x 15 In 303-95-D945
- DURHAM MFG Durham Heavy Duty Bearing Rack 303B-15.75-95 - For Large Compartment Boxes - Fits Four Boxes 303B-15.75-95
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20-3/8 x 14-7/8 303B-15.75-95-D952
- DURHAM MFG SUPER-SORTMENT STORAGE CHEST 291-95
- DURHAM MFG Durham Steel Compartment Box Rack 13-1/2 x 9-1/8 x 13-1/4 with 5 of 24-Compartment Plastic Boxes 493512
- DURHAM MFG Durham Steel Compartment Box Rack 20 x 15-3/4 x 15 with 4 of 32-Compartment Boxes 493501
- DURHAM MFG Durham Steel Compartment Box Rack 13-1/2 x 9-1/8 x 13-1/4 with 5 of 16-Compartment Plastic Boxes 493511
- DURHAM MFG Locking Hinge, For5W880-5W883, 2W431, 4UJ36 313
- FLEMING SUPPLY 24 Drawer Storage Plastic Organizer for Desktop / Wall Mount | Hardware, Parts, Crafts, Beads/ Tools 170954UXI
- Durham Mfg Compartment Box Cabinets & Racks