Westward
General Purpose Square Screwdriver #2 Round
Mfr # 2MXF2
Zoro # G2655545
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Square
- Screwdriver Tip Style Square Recess
- Tip Size #2
- Handle Material Plastic
- Handle Design Cushion Grip
Explore More Products
- WESTWARD Precision Phillips Screwdriver #00 Round 401L53
- WESTWARD General Purpose Slotted Screwdriver 5/16 in Square 401M44
- WESTWARD General Purpose Square Screwdriver #2 Round 401M35
- WESTWARD Insulated Slotted Screwdriver 1/4 in Round 1YXK3
- WESTWARD General Purpose Slotted Screwdriver 3/8 in Square 401L96
- WESTWARD Precision Slotted Screwdriver 2.5 mm Round 401L71
- WESTWARD General Purpose Square Screwdriver #3 Round 401M49
- WESTWARD General Purpose Square Screwdriver #1 Round 2MXF1
- WESTWARD Precision Screwdriver 1/16" Round 10J358
- STANLEY General Purpose Slotted Screwdriver 3/8 in Round 66-160-A
- C.K Xonic ESD Screwdriver Slotted 1.8x60mm T4880XES18
- Westward Screwdrivers and Nutdrivers