Innovative Components
T Handle Lock Pin, 2, 3/16, Steel
Mfr # GL3X2000T----01
Zoro # G2655895
$20.69
9% off
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style T Handle
- Grip Length 2 in
- Pin Dia. 3/16 in
- Knob Type Positive Locking Pin
- Material 4140 Steel
Explore More Products
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1-1/2, 1/4, SS GL4X1500T----X0
- INNOVATIVE COMPONENTS Detent Pin, 2 In T Knob, 1/2 In, 2 1/2 In GN8X3000T5-D-21
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2, 5/16, Steel GL5X2000T----01
- INNOVATIVE COMPONENTS Metal Knob Plunger, 0.75 In, 3/8-16, 0.22 GP6C--SM--L--21
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1-1/2, 1/2, SS GL8X1500T----X0
- INNOVATIVE COMPONENTS Detent Pin, 1.38 In Ball, 3/8 In, 3 1/8 GN6X3500B3-D-21
- INNOVATIVE COMPONENTS Ball Lock Pin L Hndle, 3/8 X 2.5 Grip, SS GL6X2500L----X0
- INNOVATIVE COMPONENTS Lock Pin, Ring, 3 In, 1/2 GL8X3000R----X0
- INNOVATIVE COMPONENTS Ball Lock Pin L Hndle, 3/16 X 1/2 Grip, SS GL3X0500L----X0
- ZORO SELECT Ball Lock Pin, Button Handle, 4" Grip L LBR-SS3119
- INNOVATIVE COMPONENTS Plastic Knob Plunger, 0.44 In, 1/4-20, 0.19 SP4C--SK3----21
- Innovative Components Detent, Lock, Pop And Plunger Pins