Siemens
Miniature Circuit Breaker, 60A, 120/240V AC, 2 Pole, Bolt On Mounting Style, BL Series
Mfr # B260HH00S01
Zoro # G2656141
Free Shipping & Returns
$658.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BL
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Shunt Trip
- Phase 1
Explore More Products
- SIEMENS Circuit Breaker, 1A, 230/400V AC, 1 Pole, DIN Rail Mounting Style, 5SY4 Series 5SY41015
- SIEMENS Miniature Circuit Breaker, 20A, 120/240V AC, 1 Pole, Bolt On Mounting Style, BL Series B120H
- SIEMENS Miniature Circuit Breaker, 30A, 120V AC, 1 Pole, Plug In Mounting Style, QF Series QF130A
- SIEMENS Miniature Circuit Breaker, 50A, 240V AC, 3 Pole, Bolt On Mounting Style, BL Series B350
- SIEMENS Miniature Circuit Breaker, 15/15A, 120V AC, 1 Pole, Plug In Mounting Style, Q Series Q1515
- SIEMENS Miniature Circuit Breaker, 30A, 120V AC, 1 Pole, Bolt On Mounting Style, BQ Series BQ1B030
- SIEMENS Circuit Breaker, 63A, 400V AC, 2 Pole, DIN Rail Mounting Style, 5SY4 Series 5SY42635
- SIEMENS Miniature Circuit Breaker, 32A, 240V AC, 1 Pole, Standard Mounting Rail Mounting Style, 5SJ4 Series 5SJ41327HG41
- SIEMENS Circuit Breaker, 50A, 400V AC, 2 Pole, DIN Rail Mounting Style, 5SY6 Series 5SY62507
- GE Brkr 15A 1P Ge Comb Afci THQL1115AFP2
- SQUARE D Miniature Circuit Breaker, 30A, 120/240V AC, 2 Pole, Plug In Mounting Style, QO Series QO230VH
- Siemens Circuit Breakers