Westward
#34 HSS Black Oxide 135 Deg. Jobber Length Drill Bit
Mfr # 2UFK7
Zoro # G2656236
$0.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.1110
Explore More Products
- WESTWARD #57 1-3/4" HSS Black Oxide 135 Deg. Jobber Length Drill Bit 2UFP3
- WESTWARD #59 1-5/8" HSS Black Oxide 135 Deg. Jobber Length Drill Bit 2UFP5
- WESTWARD #60 HSS Black Oxide 135 Deg. Jobber Length Drill Bit 2UFP6
- WESTWARD Aircraft Drill, 5/16x6 In, HSS, Blk Oxide 5TVJ6
- WESTWARD 1.65mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit 5PLK7
- WESTWARD 4.00mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit 5PLP0
- WESTWARD #7 3-5/8" TiN 135 Deg. Jobber Length Drill Bit 6PRN5
- WESTWARD Aircraft Drill, 3/16x6 In, HSS, Blk Oxide 5TVJ2
- CENTURY DRILL & TOOL #43 Jobber Length Drill Bit 11443
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898T TiN HSS RHS/RHC Let-F C19194
- Westward Drill Bits