Zoro Select
Class 8.8, M5-0.80 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 25 mm L, 100 PK
Mfr # M01230.050.0025
Zoro # G2657929
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M5-0.80
- Head Width 8 mm
- Drive External Hex
- Material Grade/Class Class 8.8
Explore More Products
- ZORO SELECT Class 8.8, M5-0.80 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 12 mm L, 100 PK M01230.050.0012
- ZORO SELECT Class 8.8, M5-0.80 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 20 mm L, 100 PK M01230.050.0020
- ZORO SELECT Class 8.8, M5-0.80 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 16 mm L, 100 PK M01230.050.0016
- ZORO SELECT Grade 8, 1-1/2"-6 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L U04100.150.0550
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 65 mm L, 25 PK M55000.100.0065
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 3-3/4 in L, 10 PK U04104.050.0375
- ZORO SELECT Class 8.8, M22-2.50 Hex Head Cap Screw, Zinc Plated Steel, 130 mm L, 5 PK M01200.220.0130
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 60 PK B01210.062.0400
- ZORO SELECT Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 550 PK 3144CH2
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 25 PK U04160.056.0150
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 6 in L, 5 PK N04360.056.0600
- Zoro Select Hex Head Cap Screws