Shop Alternate Products
This Product is Discontinued
Westward
Straight Flute Hand Tap , #12-24 , Bottoming , 3 Flutes, UNC (Discontinued)
Mfr # 2LXK2
Zoro # G2658503
This Product is Discontinued
Key Features
- Shank Dia. 0.220"
- Tap Thread Size #12-24
- Tap Chamfer Bottoming
- Tap Dimension Type Inch
- Tap Thread Type UNC