Dayton
Ball Bushing Bearing, Closed, Bore 1/2 In
Mfr # 2CNK9
Zoro # G2659474
$31.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Bore Dia. 0.5 in
- Outside Dia. 0.875 in
- Material Stainless Steel/Polymer Cage
- Static Load Capacity (Lb.) 255 lb
Explore More Products
- DAYTON Ball Bushing Bearing, Closed, Bore1 1/2 In 2CNK6
- DAYTON Ball Bushing Bearing, Closed, Bore 3/8 In 2CNJ9
- DAYTON Ball Bushing Bearing, Open, Bore 3/4 In 2CNL1
- DAYTON Ball Bushing Bearing, Closed, Bore 1/2 In 2CNK1
- DAYTON Ball Bushing Bearing, Closed, Bore 1 In 2CNK4
- DAYTON Ball Bushing Bearing, Closed, Bore 1/4 In 2CNJ8
- DAYTON Ball Bushing Bearing, Closed, Bore 2 In 2CNK7
- THOMSON Ball Bushing Bearing, Closed, Bore .750 In SSU12
- SEAL PWR ENGINE PART Camshaft Bearing Set, 1923M 1923M
- THOMSON Super Ball Bushing, Bore Dia 0.500 In SUPER8
- PBC LINEAR Ball Bearing, Bushing, Open, Bore 1" IPS16-OP
- Dayton Linear Bearings & Guides