Zurn
Reduced Pressure Zone Backflow Preventer
Mfr # 114-375
Zoro # G2661513
Free Shipping & Returns
$883.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Cast Bronze, Copper Alloy Sand Castings
- Temp. Range 33 Degrees to 180 Degrees F
- Width 3 3/4 in
- Pipe Size 1-1/4"
- Compliance C-UL, CSA, FM, IAPMO, UL
Replacement Parts
Explore More Products
- ZURN Reduced Pressure Zone Backflow Preventer 34-975XL
- ZURN Backflow Preventer, 3/8" Size, FNPT, 150psi 38-740F
- ZURN Reduced Pressure Zone Backflow Preventer 34-375
- ZURN Backflow Preventer, 3/4 in, FNPT 34-975XL3
- ZURN Backflow Preventer, 1 in. Size, Bronze 1-375XLB
- ZURN Backflow Preventer, 3/4 in, Bronze 34-975XLD
- ZURN Backflow Preventer, 1 in, FMTC x FNPT 1UFMX34UF-700XL
- ZURN Backflow Preventer, 1 in, FMTC x MMTC 1UFMX1MM-700XL
- ZURN Double Check Backflow Preventer 2-350Xlf 2-350XLFT
- ZURN Reduced Pressure Zone Backflow Preventer 212-375A
- APOLLO VALVES Reduced Pressure Zone Backflow Preventer 4A205A2F
- Zurn Valves