Shop Alternate Products
This Product is Discontinued
Zoro Select
M5x0.80mm x 40 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 25 PK (Discontinued)
Mfr # 6JA58
Zoro # G2661933
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size M5
- Fastener Length 40 mm
- Head Type Cheese
- Drive Slotted