Shop Alternate Products
This Product is Discontinued
Zoro Select
M24-3.00 Hex Head Cap Screw, Steel (Discontinued)
Mfr # 04100.240.100
Zoro # G2662161
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size 3mm
- Fastener Length 100mm
- Head Width 36mm
- Material 8 Carbon Steel