Lab Safety Supply
Bottle, 125 mL, 4 Oz, Narrow Mouth, PK12
Mfr # 6FAP9
Zoro # G2662466
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 125mL/4 oz.
- Height 101mm
- Autoclavable No
- Standards HDPE- Drug Master File listed, USP class VI passed, Comply with FDA -21 CFR and European pharmacopeia etc.
- Labware Height - English 3.98 in
Explore More Products
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 8 oz., Blue 6FAU7
- LAB SAFETY SUPPLY Bottle, 30 mL, 1 Oz, Wide Mouth, PK12 6FAL9
- LAB SAFETY SUPPLY Bottle, Wide Mouth, Glass, 8 oz., PK24 404L07
- LAB SAFETY SUPPLY Bottle, 1000 mL, 32 Oz, Wide Mouth, PK6 6FAL0
- LAB SAFETY SUPPLY Translucent, Wash Bottle 24 oz., 2 Pack 24J878
- LAB SAFETY SUPPLY Jars w/Cap, 1000mL, PP, PK6 32V499
- LAB SAFETY SUPPLY Safety Coated Bottle, 205mm H, 32 oz., PK12 52JZ76
- LAB SAFETY SUPPLY Bottle, Wide Mouth, 76mm H, 2 oz., PK24 52JZ49
- LAB SAFETY SUPPLY Bottle, Narrow Mouth, 112mm H, 4 oz., PK24 52JZ42
- TRICORBRAUN 1 Oz Glass Boston Round, Round, Amber, 20-400 Iso Gpi Neck Finish Plastic Shrink Pack 011289
- MEDEGEN MEDICAL PRODUCTS Specimen Container w/Lid, 120mL, PK300 P02-B1202-1YNL
- Lab Safety Supply Labware