Shop Alternate Products
This Product is Discontinued
Westward
Vehicle Stand, 6 Tons per Pair, PK2 (Discontinued)
Mfr # 3ZC74
Zoro # G2662554
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lifting Capacity (Tons) 6 (Per Pair)
- Lifting Height Min. (In.) 15-3/8
- Lifting Height Max. (In.) 24-1/4
- Base Size (In.) 10-5/8 x 9-1/4
- Type Westward Heavy Duty