Zoro Select
Brass Elbow, 90 Degrees, FNPT, 1" Pipe Size
Mfr # 82100-16
Zoro # G2663035
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1"
- Specific Fitting Shape 90 Degree Elbow
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 250
Explore More Products
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1-1/4" x 1" Pipe Size 6RCW8
- ZORO SELECT Low Lead Brass Face Bushing, 3/8" x 1/4" Pipe Size 706140-0604
- ZORO SELECT Brass Reducer, FNPT x MNPT, 1/2" x 3/8" Pipe Size 706120-0806
- ZORO SELECT Brass Reducing Bushing, MNPT x FNPT, 3/4" x 3/8" Pipe Size 6AYX0
- ZORO SELECT Red Brass Tee, FNPT, 1-1/2" Pipe Size 1VFA2
- ZORO SELECT Hollow Square Head Plug, Brass, 1/2 in ZUSA-PF-10734
- ZORO SELECT Tee, Brass, 1 1/4 x 1/2 x 1 1/4 in, FNPT ZUSA-PF-10476
- ZORO SELECT Red Brass Cross, FNPT, 3/8" Pipe Size 1VFB7
- ZORO SELECT Round Cap, Black Zinc-Plated Brass, 1/8 in ZUSA-PF-9117
- ZORO SELECT Brass Cap, FNPT, 1/8" Pipe Size 22UL24
- JMF Company 3/16 in. Flare Brass Nut 47291
- Zoro Select Fittings