Shop Alternate Products
This Product is Discontinued
Lumapro
LUMAPRO 13 W, Fluorescent Articulating Arm Task Light (Discontinued)
Mfr # 4PD53
Zoro # G2663482
This Product is Discontinued
Key Features
- Lumens 500 lm
- Color Black
- Cord Conductor 2
- Material of Construction Steel
- Task Light Type Articulating Arm Task Light