Shop Alternate Products
This Product is Discontinued
Zoro Select
Grease Fitting, PTF, PK10 (Discontinued)
Mfr # 3APD3
Zoro # G2664094
This Product is Discontinued
Key Features
- Grease Fitting Style Standard
- Fitting Head Angle 90.0 Degrees
- Fitting Thread Type PTF
- Fitting Thread Size 1/8"-27
- Fitting Material Steel