Shop Alternate Products
This Product is Discontinued
Square D
Circuit Breaker, 60 A, 600V AC, 3 Pole, FAL Series (Discontinued)
Mfr # FAL36060
Zoro # G2664137
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series FAL
- Amps 60 A
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type Standard