Parker
Connector, Zinc Pltd Steel, MxORFS, 1/2In
Mfr # 8 FLO-S
Zoro # G2664191
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Steel
- Fitting Connection Type MNPT x ORFS
- Standards SAE J1453
- Basic Pipe Fitting Material Metal
- Tube Fitting Material Zinc Plated Steel
Explore More Products
- PARKER Hydraulic Cap, Female ORS Fitting Thread 20 FNL-S
- PARKER Swivel Connect, Zinc Steel, SAE, 1/4In 4 F65OL-S
- PARKER Hydraulic Hose Adapter, 1.96" L, 6600 psi 3/4 FF-SS
- PARKER Hydraulic Hose Cap, Steel, 9200 psi 6FNMLS
- PARKER Hydraulic Hose Adapter, 0.75" L, 6000 psi 1/8 GG-SS
- PARKER Connector, Zinc Pltd Steel, MxORFS, 1/4In 4-4 FLO-S
- PARKER SAE ORB - NPSM SWIVEL 0507-12-16
- PARKER Hydraulic Hose Adapter, 0.62" L, 6600 psi 3/4 HHP-SS
- PARKER Hydraulic Hose Adapter, 0.3" L, 7200 psi 1/16 HHP-SS
- TOMPKINS Hydraulic Fitting-Steel06FJ BULKHEAD NUT 0306-06
- TOMPKINS Hydraulic Fitting-SteelJIS CAP AND PLUG KIT CAP PLUG KIT-JIS
- Parker Hydraulic Hoses & Fittings