Reelcraft
Hose Reel, 1 In ID x 150 Ft, 3000 PSI
Mfr # HC1200-23-18 1
Zoro # G2665092
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$847.99
Key Features
- Hose Included No
- Hose Length 150 ft
- Hose Inside Dia. 1 in
- Reel Inlet 1 in (F)NPT
- Hose Outlet 1 in (F)NPT
Explore More Products
- REELCRAFT Reel W/ Cart 600966
- REELCRAFT Hose Reel, 3/4" dia., 100 ft., 3000 psi CA33112 M
- REELCRAFT Hose Reel, 1 In ID x 70 Ft, 3000 PSI HC1200-19-12 1
- REELCRAFT Hose Reel, 3/8 In ID x 140 Ft, 4500 PSI CA38106 M
- REELCRAFT Hose Reel, 1/2" dia., 100 ft., 3000 psi CA32106 M
- REELCRAFT Hose Reel, Heavy Duty, Hand Crank Drive CA33118 M
- REELCRAFT Hose Reel, Hand Crank, 3/4 In IDx225 Ft CA33122 L
- REELCRAFT Hose Reel, Air/Water CA32106L
- REELCRAFT GROUNDING REEL HAND CRANK RLCGHC3100N
- COXREELS Dual Hose Hand Crank 1/2In. I.D., 1275-4-150-C
- COXREELS Offset Hand Crank For 1/2"Id 1125 Series 7459
- Reelcraft Hose & Cable Reels