Zoro Select
3/32" High Grade Neoprene Rubber Sheet, 12"x12", Black, 40A
Mfr # BULK-RS-NHS40-242
Zoro # G2665415
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 1 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Explore More Products
- ZORO SELECT Rubber Sheet, SBR, 1/8"Thick, 24"x12", 70A BULK-RS-SBR75-168
- ZORO SELECT 3/8" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 30A BULK-RS-N30-71
- ZORO SELECT Rubber Strip, 1/4" Thickness, 1/2" W BULK-RS-N50-158
- ZORO SELECT Rubber, Silicone, 3/16"Thick, 12"x12", 60A BULK-RS-S60-25
- ZORO SELECT Rubber, Neoprene, 3/16"Thick, 12"x12", 60 BULK-RS-NFR70-310
- ZORO SELECT Rubber Strip, Silicone, 1/8"Th, 36"x2", 30A BULK-RS-S30-67
- ZORO SELECT Buna-N Roll, 60A, 10'x36"x1/32", Black BULK-RS-HUS60-43
- ZORO SELECT Neoprene Roll, 80A, 30'x36"x0.125", Black BULK-RS-N80-108
- ZORO SELECT HS Neoprene Rubber Strip No Adhesive, 60A, 3/16"T x 1/4"W x 10 Ft L BULK-RS-NHS60-107
- ZORO SELECT Rubber, Vinyl, 1/16 In Th, 36 Inx25 Ft BULK-RS-PVC70-40
- ZORO SELECT Rubber Strip, 1/4" Thickness, 2" W BULK-RS-N50-94
- Zoro Select Rubber Sheets & Strips