3M Dbi-Sala
Full Body Harness, Vest Style, Universal, Repel(TM) Polyester, Yellow
Mfr # 1110600
Zoro # G2666404
$258.99
18% off
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application General Industry
- Harness Style Vest
- Weight Capacity 420 lb.
- Color Black/Yellow
- Harness Color Yellow
Explore More Products
- 3M DBI-SALA Full Body Harness, Vest Style, XL, Repel(TM) Polyester, Yellow 1110601
- 3M DBI-SALA Fall Protection Harness 1401202
- 3M DBI-SALA Full Body Harness, Crossover Style, M, Polyester, Blue 1108701
- 3M DBI-SALA Full Body Harness, Vest Style, S, Repel(TM) Polyester, Yellow 1107806
- 3M DBI-SALA Harness, Vest Style, 2XL, Polyester, Gray 1402024
- 3M DBI-SALA Full Body Harness, Vest Style, Universal, Polyester 1107865
- 3M DBI-SALA Harness Qc Vd 4D Med Ch Exofit 1108605
- 3M DBI-SALA Harness, Vest Style, L, Polyester, Gray 1113307
- 3M DBI-SALA Harness, Vest Style, XL, Polyester, Gray 1402128
- HONEYWELL MILLER Full Body Harness, Vest Style, L/XL, Polyester, Green R10CN-MB-BDP/UGN
- 3M DBI-SALA Full Body Harness, Vest Style, L, Repel(TM) Polyester, Blue/Gray 1112537
- 3M Dbi-Sala Fall Protection