Zoro Select
Internal Retaining Ring, Steel, Black Phosphate Finish, 10 mm Bore Dia., 100 PK
Mfr # DHO-10ST PA
Zoro # G2668032
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 10.4 mm
- Material Steel
- Finish Black Phosphate
- Thickness 1 mm
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 14 mm Bore Dia., 100 PK DHO-14ST PA
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 22 mm Bore Dia., 50 PK DHO-22ST PA
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 20 mm Bore Dia., 50 PK DHO-20ST PA
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 3/4 in Bore Dia. U36050.375.0001
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 60 mm Bore Dia. DHO-60ST PA
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 1 3/4 in Bore Dia., 10 PK WHM-175
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 5/16 in Bore Dia., 5 PK TI-31SS
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 33 mm Bore Dia., 50 PK M36050.033.0001
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 0.438 in Bore Dia., 100 PK 43RISS
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 37 mm Bore Dia., 50 PK M36050.037.0001
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 3/8 in Bore Dia. HO-137SS
- Zoro Select Internal Retaining Rings