Norton Co
Sanding Belt, Coated, 1/2 in W, 24 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue
Mfr # 66623373760
Zoro # G2668821
Sold in multiples of 5 for $31.75
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1/2 in
- Length 24 in
- Grit 80
- Grade Coarse
Explore More Products
- NORTON CO Sanding Belt, Coated, 1/2 in W, 18 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue 66623373757
- NORTON CO Sanding Belt, Coated, 3/4 in W, 18 in L, 120 Grit, Fine, Zirconia Alumina, R823P, Blue 66623373764
- NORTON CO Sanding Belt, Coated, 1/2 in W, 24 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue 66623373759
- NORTON CO Sanding Belt, Coated, 1/2 in W, 12 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue 66623373754
- NORTON CO Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P 66623373766
- NORTON CO Sanding Belt, Coated, 1/2 in W, 18 in L, 60 Grit, Medium, Zirconia Alumina, R823P, Blue 66623373756
- NORTON CO Sanding Belt, Coated, 3/4 in W, 18 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue 66623373763
- NORTON CO Sanding Belt, Coated, 1/2 in W, 18 in L, 120 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue 66623373758
- NORTON CO 0.5 x 24 in. Aluminum Oxide Abrasive Belt, 220 Grit 547-78072783122
- VSM Abrasive Belt, 40 Grit, AO, 3 x 24", PK10, Coated, 3" W, 24" L, 40 Grit, Coarse, Aluminum Oxide, KK711X 17636
- VSM Abrasive Belt, 60 Grit, Zirc, 1/4x24", PK20, Coated, 1/4" W, 24" L, 60 Grit, Medium, Zirconia, ZK713X 101690
- Norton Co Coated Sanding Belts