- Home
- /
- Paint, Coatings & Supplies
- /
- Paints & Stains
- /
- Striping & Marking Paint
- /
- Inverted Marking Paint, 15 oz., Fluorescent Green, Solvent -Based
Shop Alternate Products
This Product is Discontinued
Rust-Oleum
Inverted Marking Paint, 15 oz., Fluorescent Green, Solvent -Based (Discontinued)
Mfr # V2333838
Zoro # G2668854
This Product is Discontinued
Key Features
- Paint Color Family Greens
- Color Fluorescent Green
- Base Type Solvent
- Size 15 oz.
- Paint and Primer Sub Category Inverted Marking Paint
Customers Also Purchased
- Brand Rust-Oleum
-
MFR #
V2333838
-
Zoro #
G2668854
- UPC # 020066233396
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 15 oz. |
Container Size | 20 oz |
Details
Item | Marking Paint |
Paint Color Family | Greens |
Color | Fluorescent Green |
Base Type | Solvent |
Paint and Primer Sub Category | Inverted Marking Paint |
Coverage | 300 to 350 Linear ft./1-1/2" Strip |
For Use With | Marking Wand #2393000 or Marking Pistol #210188 |
Paint and Primer Surface Material | Grass, Gravel |
Container Type | Aerosol |
Exposure Conditions | Above 32 Degrees F |
Striping and Marking Paint and Chalk Item | Inverted Marking Paint |
Line Striping Aerosol | Yes |
Dry Time Tack Free | Less than 5 min. |
Net Weight | 15 oz. |
Striping & Marking Paint & Chalk Item | Inverted Marking Paint |
Application Temperature | 32 to 90 Degrees F |
Standards | MIR Compliant |
Dry Time | 5 min. |
Paint and Primer Application Method | Marking Wand, Spray |
Application Method | Marking Pistol, Marking Wand, Spray |
VOC Content | 525 g/L |
Features | Best Possible Visibility and Durability, Convenient Spray-Through Cap, Guaranteed Not to Clog |
Sub Brand | High Performance |
Series Number | V2300 |
Surface Material | Concrete, Dirt, Grass, Gravel, Pavement |
Formulation | Alkyd |
Compatible with Manufacturer Part Number | 210188, 2393000 |
Cleaning Method | Thinner |
Flammability | Flammable |
Paint Dispensing Style | Inverted |
Use Location | Exterior, Interior |
Resistance Properties | Chalking Resistant |
Minimum Application Temperature | 32 Degrees F |
Paint Collection | Temporary Marking Paint |
Coverage Area | 300 to 350 Linear ft/1 1/2 in Stripe |
Permanence | Temporary |
Compatible Equipment | Striping and Marking Machines |
Maximum Application Temperature | 90 Degrees F |
Resin Material | Vinyl Toluene Modified Alkyd |
Fade Resistant | Yes |
Paint Base Type | Solvent |
For Use On | Athletic Fields, Construction, Excavation, Landscaping, Surveying, Utilities |
Product Type | Marking Paint |
Application | General Purpose |
Description
Inverted Marking Paint, Solvent Base Type, Line Striping Aerosol Yes, Fluorescent Green, Size 15 oz, Inverted Marking Paint, Paint and Primer Surface Material Grass, Gravel, Paint and Primer Application Method Marking Wand, Spray, Coverage 300 to 350 Linear ft/1-1/2 in Strip, Net Weight 15 oz, Dry Time Less Than 5 min, Dry Time Tack Free Less Than 5 min, Application Temperature 32 Degrees to 90 Degrees F, Mild to Moderate Exposure Conditions, VOC Content 525 g/L
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA