Schneider Electric
Push Button operator, 30 mm, Multi
Mfr # 9001SKR3U
Zoro # G2669064
$36.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Momentary Push
- Size 30 mm
- Head Material Plastic
- NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6
- Type of Operator Extended Button
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red ZB5AW34
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Red 9001K1L1R
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Red 9001KR3RH6
- SCHNEIDER ELECTRIC Push Button Operator, 30 mm, Green 9001KR24GM
- SCHNEIDER ELECTRIC Head for emergency stop push-button, 22 mm, Red ZB5AS84W2G
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO/1NC, Red XB4BL45
- SCHNEIDER ELECTRIC Mushroom Head, 30 mm, Black 9001K93B
- SCHNEIDER ELECTRIC Pendant Station Contact XACS411
- SCHNEIDER ELECTRIC Orange light block with body/fixing coll ZB5AW05D55
- LEVITON LIGHTING CONTROL CONSOLES AND ACCESSORIES LV SWITCH 8 BTN WHITE LVS-8W
- SIEMENS Illuminated Push Button, 30 mm, 2NC, Red 52PP2G2G
- Schneider Electric Push Button Switches