Monoprice
RCA Cable, RG-59/U, 5 RCA, 6 ft.
Mfr # 320
Zoro # G2669256
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Component, RG-59/U
- For Use With Stereo Audio Equipment
- Jacket Material PVC
- Color Black
- Connector Type 5-RCA Male/5-RCA Male
Explore More Products
- MONOPRICE RCA Cable, RG-59/U, 5 RCA, 1.5 ft. 5355
- MONOPRICE Xlr Male Toxlr Female Snake Cable 15 ft. 8766
- MONOPRICE A/V Cable, 3.5mm M/M cable, Black, 3ft 5576
- MONOPRICE Trs Male To Two Ts Male Cable, 5 ft. 601045
- MONOPRICE A/V Cable, Toslink/Mini Toslink M/M, 6ft 1557
- MONOPRICE A/V Cable, RCA Coaxial M/M, CL2 rated, 3ft 2681
- MONOPRICE A/V Cable, RCA Coax M/M, CL2 rated, 100ft 5872
- MONOPRICE S/Pdif Digital Opt Audio Cable, 6 ft. 2764
- MONOPRICE Xlr Male To Rca Male Cable, 6 ft. 4777
- MONOPRICE Onix Series Digital Coaxial Audio/Video RCA Subwoofer CL2 Rated Cable_ 21680
- MONOPRICE Entegrade Series 1000FT Cat6A Plus 650MHz F/UTP Solid_ Flame-Retardant 30662
- Monoprice Stereo & Optical Audio Cables